Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Pneumatic Clutches and Brakes | BDI China
CategoriesClutches and BrakesCategoriesPneumatic Clutches and Brakes
NEXEN
HOR 935100 ; 自动化产品/部件
Assembly, Braking Clutch; Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Starting; Air; AIR CHAMP; MDU; Cylindrical Thru; 1/8" Port; 1800RPM Max Speed; 0.53HP Thermal Capacity
Part #
BDI #
INVENTORY
In stock (1)
NEXEN
810010 FRICTION CLUTCH
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 2800Lb-in
Part #
BDI #
INVENTORY
Available to order
NEXEN
801364 BRAKING CLUTCH ASSEMBLY ; FMCBE-500 NON RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque
Part #
BDI #
INVENTORY
Available to order
NEXEN
835583 ROTOR HUB ; NON RETURNABLE 50MM BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in
Part #
BDI #
INVENTORY
Available to order
AIRFLEX
146162CA BRAKE ASSEMBLY ; 129DBAV
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 129950Lb-in
Part #
INVENTORY
Available to order