Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

828110

828110

828110 FRICTION BRAKE ; NON RETURNABLE 75MM BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 420Nm

Part #

828110

BDI #

455477

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
23.556
EAN
0662284159210
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 420Nm
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
2230W
Application
Cyclic Stop Operation
Inch - Metric
Metric
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
828110
Weight / LBS
52
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 420Nm
Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.953 Inch | 75 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter