Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

835122

835122

835122 BRAKE ROTOR-HOUSING ; NON RETURNABLE 1.125" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 483Lb-in

Part #

835122

BDI #

456135

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
EAN
0662284179027
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque 483Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
TCB
Shaft-Thru/End
End
Maximum RPM
1800
Pressure
1 to 85psi
Thermal Capacity
1.6HP
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Brake Facing | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
835122
Weight / LBS
15
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 483Lb-in
Port Size
0.156 Inch | 3.962 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter