Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

927526

927526

927526 TENSION CONTROL BRAKE ; NON RETURNABLE 1.375" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 409.4Nm

Part #

927526

BDI #

456420

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
30.804
EAN
0662284260312
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque 409.4Nm
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
BTBA
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Bidirectional
Maximum RPM
2500
Pressure
1 to 85psi
Thermal Capacity
7.5KW
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Hub | Fan Cooled | Quick Change Facing | Machined/Bare Aluminum Finish | Enclosed Design | High Thermal Capacity | Medium Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
927526
Weight / LBS
68
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 409.4Nm
Bore
1.375 Inch | 34.925 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.157 Inch | 4 Millimeter