![1-087-041-00-SF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDSTBBRAKEX-EL-87000-CFACE-515x515.jpg?context=bWFzdGVyfHJvb3R8MjY1OTd8aW1hZ2UvanBlZ3xhR1kxTDJoaU9TOHhNREF5T0RVd05qa3dOalkxTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0Rjd01EQmZRMFpCUTBWZk5URTFlRFV4TlM1cWNHY3xiMmE0ZTUzYzg2OGNjZGU2ZDNkOGRhYWY4Mzc1MWY5NDM3ZTI1OGJjOWZhMDI3MGZlZTVmYzQyNWZhNDBkNWY0)
1-087-052-B0-HLF
1-087-052-B0-HLF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 460 | 380VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft
Part #
1-087-052-B0-HLF
BDI #
24183735
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: