Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MPB70-2-90

MPB70-2-90

MPB70-2-90 MAG PARTICLE BRAKE ; POR 3/4" SHAFT 90V

Brake; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Shaft Input; Pilot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 70Lb-in

Part #

MPB70-2-90

BDI #

951775

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
26112105
EAN
0786582591302
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 70Lb-in
Motion Type
Stopping
Actuation/Return
Coil
Tradename
PRECISION TORK
Product Series
MPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
613Ohm
Maximum RPM
1000
Number of Friction Discs
0
Lead Wire Position
External
Application
Film Processing | Material Processing | Textile Processing | Conveyors | Bottle Capping | Wire Processing | Labelling
Inch - Metric
Inch
Other Features
Spherical Magnetic Particles
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Electrical
Manufacturer Item Number
MPB70-2-90
Weight / LBS
7
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Shaft Input; Pilot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 70Lb-in
Bore
0.75 Inch | 19.05 Millimeter