Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P 56

P 56

P 56 HOUSED UNIT SLEEVE

Bearing Lock Plate; 3.938" Length; 1.156" Height; 0.125" Width

Part #

P 56

BDI #

1369373

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31161716
EAN
0087796034884
Noun
Lockplate
Keyword String
Bearing
Product Detail
Bearing Lock Plate
Product Specification
3.938" Length; 1.156" Height; 0.125" Width
Long Description
Bearing Lock Plate; 3.938" Length; 1.156" Height; 0.125" Width