Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P 80

P 64

P 64 HOUSED UNIT SLEEVE

Bearing Lock Plate; 4.531" Length; 1.312" Height; 0.125" Width

Part #

P 64

BDI #

1369377

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.123
UNSPSC
31161716
EAN
0087796034907
Noun
Lockplate
Keyword String
Bearing
Product Detail
Bearing Lock Plate
Product Specification
4.531" Length; 1.312" Height; 0.125" Width
Long Description
Bearing Lock Plate; 4.531" Length; 1.312" Height; 0.125" Width