Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GE15ET-2RS

GE15ET-2RS

GE15ET-2RS SPHERICAL PLAIN BEARING ; SEALED PTFE LINED

Spherical Plain Bearing; 15MM Bore; 9MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 12MM Overall Width; Not Relubricatable

Part #

GE15ET-2RS

BDI #

20479041

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171515
EAN
0190029024160
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer Item Number
GE15ET-2RS
Weight / LBS
0.06
Long Description
Spherical Plain Bearing; 15MM Bore; 9MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 12MM Overall Width; Not Relubricatable
Housing Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.591 Inch | 15 Millimeter
Overall Width
0.472 Inch | 12 Millimeter