Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GE20GS

GE20GS

GE20GS SPHERICAL PLAIN BEARING ; 20MM X 42MM X 25MM STEEL W/O SEAL

Spherical Plain Bearing; 20MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable

Part #

GE20GS

BDI #

514696

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.155
UNSPSC
31171515
EAN
4549557029189
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Weight / LBS
0.341717
Long Description
Spherical Plain Bearing; 20MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Housing Width
0.63 Inch | 16 Millimeter