Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GE60-FW-2RS-A

GE70-FW-2RS-A

INA GE70-FW-2RS-A ; 轴承/关节轴承

Spherical Plain Bearing; 70MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 70MM Overall Width; Not Relubricatable

Part #

INA GE70-FW-2RS-A

BDI #

1173311

PRICE
¥979.00 / each
¥2,059.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.86
UNSPSC
31171515
EAN
4012802532036
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Wide Inner Ring | Larger Tilt Angle
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer Item Number
GE70FW2RS
Weight / LBS
6.395
Long Description
Spherical Plain Bearing; 70MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
Housing Width
1.772 Inch | 45 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.756 Inch | 70 Millimeter
Overall Width
2.756 Inch | 70 Millimeter