![GEZ22ES2RS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDQAPBRGXXX-SPPL-STL-STL-RL-2SL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDE5NzZ8aW1hZ2UvanBlZ3xhR1E1TDJnNVpTOHhNRFV4T1RrNE9UUTFNamd6TUM5SlRrUlJRVkJDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVh6SlRURjgxTVRWNE5URTFMbXB3Wnd8OWU3YjBjNzMwOTAwZGQ2NjUzYWI1MGQxODM2ZDk5OGQzNzhjNzVlYWJlODBjMTgyNWVkYjA2MTFhMzE4OTAxMA)
GEZ22ES2RS
GEZ22ES2RS SPHERICAL PLAIN BEARING ; POR 52100 7/8" FRACTURED RACE STEEL
Spherical Plain Bearing; 7/8" Bore; 21/32" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals ; 0.765" Overall Width; Relubricatable
Part #
GEZ22ES2RS
BDI #
23705842
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: