Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16L16 + NO. 3 OIL GRV

16L16 + NO. 3 OIL GRV

16L16 + NO. 3 OIL GRV PLAIN BEARING ; THIN-WALLED SLEEVE SPLIT

Sleeve Bearing; 1" Nominal Bore; 1.059" Nominal Outside Diameter; 0.91" Length Thru Bore; Bushing No Flange Split Profile; Engineered Polymer; Thomson Nyliner Material

Part #

16L16 + NO. 3 OIL GRV

BDI #

22458618

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Profile
Bushing No Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
16L16 + NO. 3 OIL GRV
Long Description
Sleeve Bearing; 1" Nominal Bore; 1.059" Nominal Outside Diameter; 0.91" Length Thru Bore; Bushing No Flange Split Profile; Engineered Polymer; Thomson Nyliner Material
Nominal Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1.059 Inch | 26.899 Millimeter
Length Thru Bore
0.91 Inch | 23.114 Millimeter
Bore
1.001 Inch | 25.425 Millimeter