Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16L16-F

16L16-F

16L16-F ; FLANGED THIN-WALL SPLIT BEARING

Sleeve Bearing; 1" Nominal Bore; 1.093" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-1/2" Flange Outside Diameter; 0.045" Flange Thickness

Part #

16L16-F

BDI #

21461085

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31171515
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
16L16F
Long Description
Sleeve Bearing; 1" Nominal Bore; 1.093" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-1/2" Flange Outside Diameter; 0.045" Flange Thickness
Nominal Outside Diameter
1.093 Inch | 27.762 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Flange Thickness
0.045 Inch | 1.143 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
1.001 Inch | 25.425 Millimeter