Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16N16-D + NO. 2 OIL GRV

16N16-D + NO. 2 OIL GRV

16N16-D + NO. 2 OIL GRV PLAIN BEARING ; THIN-WALLED SLEEVE SPLIT

Sleeve Bearing; 1" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing No Flange Split Profile; Nickel Plated Steel Outer Sleeve

Part #

16N16-D + NO. 2 OIL GRV

BDI #

22458626

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
Nickel Plated Steel Outer Sleeve
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
16N16-D + NO. 2 OIL GRV
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing No Flange Split Profile; Nickel Plated Steel Outer Sleeve
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter