Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12N12

4N6 + NO. 1 OIL GRV

4N6 + NO. 1 OIL GRV PLAIN BEARING ; THIN-WALLED SLEEVE SPLIT

Sleeve Bearing; 1/8" Nominal Bore; 11/32" Nominal Outside Diameter; 11/32" Length Thru Bore; Bushing No Flange Split Profile; Nickel Plated Steel Outer Sleeve

Part #

4N6 + NO. 1 OIL GRV

BDI #

22458736

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Profile
Bushing No Flange Split
Material Description
Nickel Plated Steel Outer Sleeve
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
4N6 + NO. 1 OIL GRV
Long Description
Sleeve Bearing; 1/8" Nominal Bore; 11/32" Nominal Outside Diameter; 11/32" Length Thru Bore; Bushing No Flange Split Profile; Nickel Plated Steel Outer Sleeve
Nominal Outside Diameter
0.344 Inch | 8.738 Millimeter
Nominal Bore
0.125 Inch | 3.175 Millimeter
Length Thru Bore
0.344 Inch | 8.738 Millimeter