![6L1FF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-POLY-DBFLG-SPLT-515x515.jpg?context=bWFzdGVyfHJvb3R8Mjk4Mzl8aW1hZ2UvanBlZ3xhRFZrTDJneU1pOHhNRE13TnpjeU9EQXhOVE01TUM5SlRrUllXRmhDVlZOSVdGaGZVRTlNV1Y5RVFrWk1SMTlUVUV4VVh6VXhOWGcxTVRVdWFuQm58ZDU1NzllOTIzYjc1Y2NhOTM3YjY5YzYyODQ1YWI5MDg4MzQyNWI4ZDg0MTk4NGQwNDMwNzIwZDYwYWVhNDQ3Mw)
6L1FF
6L1FF ; FLANGED THIN-WALL SPLIT BEARING
Sleeve Bearing; 3/8" Nominal Bore; 7/16" Nominal Outside Diameter; 5/64" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 15/32" Flange Outside Diameter; 0.03" Flange Thickness
Part #
6L1FF
BDI #
21461136
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: