Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8L3-1/2-F

8L3-1/2-F

8L3-1/2-F ; FLANGED THIN-WALL SPLIT BEARING

Sleeve Bearing; 1/2" Nominal Bore; 0.562" Nominal Outside Diameter; 7/32" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 3/4" Flange Outside Diameter; 0.03" Flange Thickness

Part #

8L3-1/2-F

BDI #

21461197

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.59
UNSPSC
31171515
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
8L3-1/2-F
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 0.562" Nominal Outside Diameter; 7/32" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 3/4" Flange Outside Diameter; 0.03" Flange Thickness
Flange Outside Diameter
0.75 Inch | 19.05 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.219 Inch | 5.563 Millimeter
Bore
0.501 Inch | 12.725 Millimeter
Nominal Outside Diameter
0.562 Inch | 14.275 Millimeter