Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AA1110-08 1.0010 1.11280 1/2

AA050602

AA1110-08 1.0010 1.11280 1/2

AA1110-08 1.0010 1.11280 1/2 BUSHING ; 1IN ID X 1-1/8 OD X 1/2 LONG BRONZE

Sleeve Bearing; 1" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material

Part #

AA1110-08 1.0010 1.11280 1/2

BDI #

21591059

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM/K-COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
AA1110-08 1.0010 1.1280 1/2
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Nominal Bore
1 Inch | 25.4 Millimeter
Bore
1.001 Inch | 25.425 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.128 Inch | 28.651 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter