Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
CB 3240-16 W/ NO.4 FIG 8 GROOVE

CB 3240-16 W/ NO.4 FIG 8 GROOVE

CB 3240-16 W/ NO.4 FIG 8 GROOVE

CB 3240-16 W/ NO.4 FIG 8 GROOVE ; 2IN X 2.5IN X 2IN

Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

CB 3240-16 W/ NO.4 FIG 8 GROOVE

BDI #

21918502

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMERICAN SLEEVE BEARING
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
B01-037289B
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
2 Inch | 50.8 Millimeter
Bore
2.001 Inch | 50.825 Millimeter
Outside Diameter
2.503 Inch | 63.576 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter