Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GM8088-058

GM7280-036

GM7280-036 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE

Sleeve Bearing; 4-1/2" Nominal Bore; 5" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material

Part #

GM7280-036

BDI #

363729

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 4-1/2" Nominal Bore; 5" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Nominal Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.007 Inch | 127.178 Millimeter
Nominal Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
4.509 Inch | 114.529 Millimeter