Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSI-1214-12

GSM-1214-08

GSM-1214-08 SLEEVE BUSHING ; 0.472" WD X 0.551" LG X 0.315" HT

Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglide G300 Material

Part #

GSM-1214-08

BDI #

21438032

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 8
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglide G300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglide G300 Material
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter