Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EGB8080-E50

EGB8080-E50

INA EGB8080-E50-Y#E ; 轴承/滑动轴承

Sleeve Bearing; 80MM Nominal Bore; 85MM Nominal Outside Diameter; 80MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | POM Lead Overlay; Metal Polymer Composite E50 Material

Part #

EGB8080-E50

BDI #

1176270

PRICE
¥126.00 / each
¥295.00 / each

QTY

INVENTORY:
78
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171515
EAN
4012802758726
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | POM Lead Overlay
Material
Metal Polymer Composite E50
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Weight / LBS
0.97
Long Description
Sleeve Bearing; 80MM Nominal Bore; 85MM Nominal Outside Diameter; 80MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | POM Lead Overlay; Metal Polymer Composite E50 Material
Nominal Bore
3.15 Inch | 80 Millimeter
Nominal Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
3.15 Inch | 80 Millimeter