Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NABUDO-D

NABUDO-D

NABUDO-D FLANGE BLOCK BEARING

Sleeve Bearing; 1.56" Nominal Outside Diameter; 1.3" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-3/4" Flange Outside Diameter; 0.1" Flange Thickness

Part #

NABUDO-D

BDI #

20867759

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171515
EAN
0883450867580
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | Gray Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Weight / LBS
0.03
Long Description
Sleeve Bearing; 1.56" Nominal Outside Diameter; 1.3" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-3/4" Flange Outside Diameter; 0.1" Flange Thickness
Flange Thickness
0.1 Inch | 2.54 Millimeter
Nominal Outside Diameter
1.56 Inch | 39.624 Millimeter
Nominal Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.3 Inch | 33.02 Millimeter