Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PABUKO-K

PABUKO-K

NOT AVAILABLE IN US

Sleeve Bearing; 3.06" Nominal Outside Diameter; 2.11" Length Thru Bore; Bushing With Flange Profile; Polymer; 3-1/2" Flange Outside Diameter; 0.1" Flange Thickness

Part #

PABUKO-K

BDI #

20867833

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31171515
EAN
0883450867955
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | White Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Weight / LBS
0.12
Long Description
Sleeve Bearing; 3.06" Nominal Outside Diameter; 2.11" Length Thru Bore; Bushing With Flange Profile; Polymer; 3-1/2" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Bore
0 Inch | 0 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Flange Outside Diameter
3.5 Inch | 88.9 Millimeter
Nominal Outside Diameter
3.06 Inch | 77.724 Millimeter
Length Thru Bore
2.11 Inch | 53.594 Millimeter