Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QFBUAO-3/4

QFBUAO-3/4

NOT AVAILABLE IN US

Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 59/64" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-1/8" Flange Outside Diameter; 0.1" Flange Thickness

Part #

QFBUAO-3/4

BDI #

20867923

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171515
EAN
0883450868402
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Polymer | Black Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Weight / LBS
0.01
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 59/64" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-1/8" Flange Outside Diameter; 0.1" Flange Thickness
Length Thru Bore
0.922 Inch | 23.419 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter