Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SOA-1043-4

SOA-1043-4

SOA-1043-4 SLEEVE BEARING ; 3/4IN ID X 1IN OD X 1-1/2IN WD

Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron; Super Oilite Material

Part #

SOA-1043-4

BDI #

21544130

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM/K-COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Iron
Material
Super Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
SOA-1043-4
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron; Super Oilite Material
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter
Bore
0.753 Inch | 19.126 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter