Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LR200NPPU

LR200NPPU

LR200NPPU CAM FOLLOWER BEARING ; YOKE TYPE 1.26" RLR DIA CROWNED SURFACE

Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

LR200NPPU

BDI #

21478121

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RIT BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Long Description
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter