Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LR5206-X-2Z-TVH-XL

LR5206-X-2Z-TVH-XL

INA LR5206-X-2Z-TVH-XL ; 轴承/滚轮轴承

Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 23.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable

Part #

LR5206-X-2Z-TVH-XL

BDI #

18316650

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
31171530
EAN
4012802056235
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Plastic Cage
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
1.12436
Long Description
Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 23.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
0.937 Inch | 23.8 Millimeter
Bore
1.181 Inch | 30 Millimeter