Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NATR35LL

NATR35LL

NATR35LL TRACK RLR BRG ; 35MMX72MMX29MM

Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NATR35LL

BDI #

1224693

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.626
UNSPSC
31171530
EAN
4547359008791
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
1.4
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.378 Inch | 35 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.102 Inch | 28 Millimeter