Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RNA2206-2RSR

RNA2206-2RSR

RNA2206-2RSR CAM FOLLOWER BEARING ; POR NON-RETURNABLE 35MM ID X 62MM OD

Cam Follower Bearing; 35MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

RNA2206-2RSR

BDI #

1177070

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.276
UNSPSC
31171530
EAN
4012802692426
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
RNA22062RS
Weight / LBS
0.626
Long Description
Cam Follower Bearing; 35MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.78 Inch | 19.8 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
1.378 Inch | 35 Millimeter