Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YAF-04

YAF-04

YAF-04 TRACK ROLLER BEARING ; SINGLE ROW YOKE TYPE

Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 0.345" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YAF-04

BDI #

841359

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171530
EAN
0651041012585
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YAF 04
Weight / LBS
0.051
Long Description
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 0.345" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.345 Inch | 8.763 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter