![CR-1-1/4-XBE](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCMFLRX-S-NR1-FLT-EC-HD-FC-515x515.jpg?context=bWFzdGVyfHJvb3R8MjkxMjB8aW1hZ2UvanBlZ3xhR0l4TDJnM01pODVPRE0wTkRFM01UWXdNakl5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZSVU5mU0VSZlJrTmZOVEUxZURVeE5TNXFjR2N8MmMxNDk3ZjJkMDU4MjcxNTJjM2M4NTE3YTgwYjQyMTUxZjBmNzQ4YzA2YzZkNTM1NWZkYzc3NjVkNTlkMDQxZg)
CNBE-36-SB
CNBE-36-SB ECCENTRIC CAM FOLLOWER ; HEX
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CNBE-36-SB
BDI #
22465865
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: