![CSCH-72-SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCMFLRX-S-NR1-CRN-HV-HD-FC-515x515.jpg?context=bWFzdGVyfHJvb3R8MjkzNDF8aW1hZ2UvanBlZ3xhR1F3TDJoa05DODVPRE0wTkRFMU9UUTNPREEyTDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5RFVrNWZTRlpmU0VSZlJrTmZOVEUxZURVeE5TNXFjR2N8MGMwYzcyNTM2ODM3NDk2YjgzNjBiMTI4MmIyOTY5MDVmODM1NmQ5ZTk5ZTYxNmVlNjNiZGM1ZTc5YWExZjlhOQ)
CSCH-72-SB
CSCH-72-SB CAM FOLLOWER ; HD STAINLESS CROWNED
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CSCH-72-SB
BDI #
22466334
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: