![CVTRE-5.50-R](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPCITRCRLR-VTRE-R-515x515.jpg?context=bWFzdGVyfHJvb3R8NDU3NDd8aW1hZ2UvanBlZ3xhR00zTDJnNE1TOHhNREF5TmpJMU1EUXdNemczTUM5SlRrUlFRMGxVVWtOU1RGSmZWbFJTUlY5U1h6VXhOWGcxTVRVdWFuQm58YmIwMDIwZTY0NGY4MTBkOGYzYTRkNThjMTg2NjRiYTM0NDkzNzFmNDMzZWIxNzcwNDcwYWUzMzM0OGEwZTk4NQ)
CVTRE-5.50-R
CVTRE-5.50-R V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94" ECC W/R-CB TCH
Cam Follower Bearing; 5-1/2" Roller Diameter; 1.94" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
CVTRE-5.50-R
BDI #
24859986
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: