CXR-4.00-R
CXR-4.00-R XR ROLLER ; CROWNED REGREASABLE TRB
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
CXR-4.00-R
BDI #
22970320
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: