HPDC-3.50-R
HPDC-3.50-R DCB ROLLER ; HEAVY STUD PLAIN TYPE REGREASABLE
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/4" Stud Diameter; 1-3/4-12 Thread; Heavy Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
HPDC-3.50-R
BDI #
22971692
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: