Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPJ-125

HPJ-125

HPJ-125 LOAD RUNNER

Cam Follower Bearing; 125MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPJ-125

BDI #

737126

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.87
EAN
0622424954402
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
HPJ-125
Manufacturer Internal Number
95440
Weight / LBS
19.533
Long Description
Cam Follower Bearing; 125MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
4.921 Inch | 125 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Roller Width
2.992 Inch | 76 Millimeter