Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CFES18BR

KRE 52 PP

SKF KRE52PPA ; 轴承/滚轮轴承

Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

SKF KRE52PPA

BDI #

1417333

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.47
UNSPSC
31171530
EAN
7316570209440
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Polyamide 66 Axial Sliding
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
KRE 52 PPA
Weight / LBS
1.036
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.047 Inch | 52 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Width
0.945 Inch | 24 Millimeter