![CR-1-1/4-X](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-FC-515x515.jpg?context=bWFzdGVyfHJvb3R8MjY4MzN8aW1hZ2UvanBlZ3xhR05oTDJoaU1TOHhNRE0zTXpNNE1EQTBOamczT0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwWkRYelV4TlhnMU1UVXVhbkJufGM2YjAwZTA1YmNlNjk0NGU4ZTEwNjJmYWIxNTNmNDA0MTA0YjFkZjZkZGM0MmRlNTkzYTc5MzNkMTZlNDY0MjU)
MCF 72 SX
MCF 72 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
MCF 72 SX
BDI #
344823
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: