![CR16UU](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-CG-515x515.jpg?context=bWFzdGVyfHJvb3R8MjgwNzV8aW1hZ2UvanBlZ3xhR1V3TDJnMU1pOHhNRE0zTXpZM05EUTJOek0xT0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwTkhYelV4TlhnMU1UVXVhbkJufGQ0NDkxZjBkMDUyNWNmYTgzODMxMDE5OGY2MjIwMmRiMDg3NDkxOGQ2NzNkMzA2Y2ZjNGNmNjNiMTRiNGUzMGU)
MCFR 80 SX
MCFR 80 SX ; 轴承/滚轮轴承
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
MCG MCFR-80-SX
BDI #
345053
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - PL 5