![PXR-3.00A-SS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPCICMFLRX-PXR-SS-515x515.jpg?context=bWFzdGVyfHJvb3R8MjgyMzh8aW1hZ2UvanBlZ3xhRGhoTDJnNE1TOHhNREV5TkRZMU5UazRORFkzTUM5SlRrUlFRMGxEVFVaTVVsaGZVRmhTWDFOVFh6VXhOWGcxTVRVdWFuQm58NzVlNDg0MzVmMTVlZjBhMWY0N2ZkMzk4NDgyZjllMTNiMGY3NDQ4NGJhN2JhYzk1MWI2ZmIyZjA1MGRhOTQ1ZA)
PXR-3.00A-SS
PXR-3.00A-SS XR ROLLER ; PLAIN STAINLESS STEEL BB
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
PXR-3.00A-SS
BDI #
22973132
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: