Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Cylindrical Roller Bearings | BDI China
CategoriesBearingsCategoriesRoller BearingsCategoriesCylindrical Roller Bearings
INA
INA SL181848-E-BR ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 240MM Bore; Straight; 300MM Outside Diameter; 28MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
BDI #
PRICE
¥3,351.00 / each
¥9,243.00 / each
INVENTORY
In stock (3)

QTY

FAG
FAG NJ212-E-XL-M1-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
¥356.00 / each
¥896.00 / each
INVENTORY
In stock (1)

QTY

INA
INA SL185006A-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 30MM Bore; Straight; 55MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
BDI #
PRICE
¥234.00 / each
¥734.00 / each
INVENTORY
In stock (4)

QTY

INA
INA SL185008-A ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 40MM Bore; Straight; 68MM Outside Diameter; 38MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
¥384.00 / each
¥816.00 / each
INVENTORY
In stock (2)

QTY

FAG
FAG NU210E.TVP2.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
¥119.00 / each
¥277.00 / each
INVENTORY
In stock (12)

QTY