Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NUP222-E-XL-M1-C3

NUP222-E-XL-M1-C3

FAG NUP222-E-XL-M1-C3 ; 轴承/圆柱滚子轴承

Cylindrical Roller Bearing; 110MM Bore; Straight; 200MM Outside Diameter; 38MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP222-E-XL-M1-C3

BDI #

1165162

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
5.6
UNSPSC
31171547
EAN
4012801236546
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Noun
Bearing
Keyword String
Cylindrical
Manufacturer Item Number
NUP222E.M1.C3
Weight / LBS
12.059
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 200MM Outside Diameter; 38MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
7.874 Inch | 200 Millimeter
Width
1.496 Inch | 38 Millimeter
Bore
4.331 Inch | 110 Millimeter