Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MRJ3.3/4EM

MRJ3.3/4EM

MRJ3 3/4EM ; POR CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 3-3/4" Bore; Straight; 8-1/4" Outside Diameter; 1-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MRJ3.3/4EM

BDI #

1413246

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 1
BDI - HU 1
BDI -   1
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
7.53
UNSPSC
31171547
EAN
0747023094080
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Noun
Bearing
Keyword String
Cylindrical
Manufacturer Item Number
MRJ3.3/4EM
Long Description
Cylindrical Roller Bearing; 3-3/4" Bore; Straight; 8-1/4" Outside Diameter; 1-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Width
1.75 Inch | 44.45 Millimeter