Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N1017HSKC1NAP4

N1017HSKC1NAP4

N1017HSKC1NAP4 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX22MM

Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 22MM Width; Brass Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance

Part #

N1017HSKC1NAP4

BDI #

1224189

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.982
EAN
4547359794526
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | High Speed
Category - BDI
Cylindrical Roller Bearing
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
2.22667
Long Description
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 22MM Width; Brass Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Width
0.866 Inch | 22 Millimeter