NJ305ET
NJ305ET CYLINDRICAL ROLLER BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ305ET
BDI #
1413279
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - PL 5