Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NU2222EMC3

NU1022-XL-M1A-P5-C4

NU1022-XL-M1A-P5-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 28MM Width; Brass Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NU1022-XL-M1A-P5-C4

BDI #

20617616

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.248
UNSPSC
31171547
EAN
4047643332743
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Noun
Bearing
Keyword String
Cylindrical
Manufacturer Item Number
NU1022-XL-M1A-P5-C4
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 28MM Width; Brass Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
1.102 Inch | 28 Millimeter