![NU18/710-M1A-W10D](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-CR1-BR-PL2RB-515x515.jpg?context=bWFzdGVyfHJvb3R8NDA4MTl8aW1hZ2UvanBlZ3xhRFpoTDJoa09DOHhNRFV3TnpVeU5qQTNPRFE1TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpVeE5YZzFNVFV1YW5Cbnw3NTY3YzRhM2U4NWYxOWUwY2Y5ZWFjYzk1ODM0N2FlZDUzMzFjYWVjZTc0M2EyNjM3ZDJiNzVjZGY3NmU2ZTIw)
NU1092-TB-M1
NU1092-TB-M1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 460MM ID X 680MM OD
Cylindrical Roller Bearing; 460MM Bore; Straight; 680MM Outside Diameter; 100MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU1092-TB-M1
BDI #
1163280
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: