Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT2B 332911 C/HA1

BT2B 332911 C/HA1

SKF BT2B332911C/HA1 ; 轴承/双列圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 17-5/8" Bore; 25" Outside Diameter; 8-13/16" Width; Double Row

Part #

BT2B 332911 C/HA1

BDI #

23924963

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 17-5/8" Bore; 25" Outside Diameter; 8-13/16" Width; Double Row
Outside Diameter
25 Inch | 635 Millimeter
Bore
17.625 Inch | 447.675 Millimeter
Assembly Width
8.813 Inch | 223.85 Millimeter